Fluid
- Mfr # 10111
- Zoro # G123785683
product price:Â
$
15.39
/ea
Sold in multiples of 6 for
$92.34
Key Features
Flash Point
149.4 Degrees C
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
SAE Viscosity Grade
Not Specified
Viscosity Index
182
Transmission Type
Continuously Variable Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10111
- Zoro #
- G123785683
- UPC #
- 049807101114
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Excellent Oxidation Resistance and Thermal Stability, Resists Shear Thinning Better Than Typical CVT Fluids
Details
- Item
- Fluid
- Flash Point
- 149.4 Degrees C
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 182
- Transmission Type
- Continuously Variable Transmissions
- Specific Gravity
- 0.84
- Features
- Excellent Oxidation Resistance and Thermal Stability, Resists Shear Thinning Better Than Typical CVT Fluids
- Viscosity @ 100 Deg C
- 7 cSt
- Series
- Multi-Vehicle
- Transmission Fluid Type
- CVT
- Container Type
- Bottle
- Color
- Amber
- Manufacturer Specifications
- Honda HCF-2, NS-2, NS-3, Toyota TC
- Base Formulation
- Synthetic
- Wire Color
- Amber
Description
Fluid, Transmission Fluid Type CVT, Container Type Bottle, Container Size 1 qt, Series Multi-Vehicle, Transmission Type Continuously Variable Transmissions, Viscosity Index 182, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Amber, Manufacturer Specifications Honda HCF-2, NS-2, NS-3, Toyota TC, Additives Included Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.