Soft Starter

  • Mfr # PSR45-600-70
  • Zoro # G823561679
product price: 
$
679.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSR45-600-70
Zoro #
G823561679
UPC #
-
Country of Origin
Finland

Description

Compact industrial soft starter designed for smooth motor starting and stopping in three-phase systems. It reduces mechanical stress and ensures controlled voltage ramping, making it suitable for pumps, fans, and conveyor applications. Specifications: -Part Number: PSR45-600-70 (1SFA896111R7000) -Series: PSR -Type: Soft Starter (Motor Controller) -Rated Current: 45 A -Main Voltage: 208-600 V AC -Control Voltage: 100-240 V AC -Motor Power: Up to 22 kW (at 400 V) -Frequency: 50/60 Hz -Control Method: 2-phase voltage ramp control -Starting Method: Soft start / soft stop -Built-in Bypass: Yes -Mounting Type: DIN rail / panel mounting -Application: Pumps, fans, compressors, conveyors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews