Shop MASON PLASTICS
See all product information
Create Account
GuidRailBracket, Blk/Silver/Ylw, 5/8" Axle
- Mfr # MP51058
- Zoro # G823649605
product price:Â
$
19.75
/ea
Key Features
Compatible Series
Universal
Overall Width
1 9/16 in
Compatible with Manufacturer Part Number
MP511S
Product Type
Bracket
Bracket Performance
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP51058
- Zoro #
- G823649605
- UPC #
- -
- Country of Origin
- United States
- Item
- Guide Rail Bracket
- Compatible Series
- Universal
- Compatible with Manufacturer Part Number
- MP511S
- Product Type
- Bracket
- Bracket Performance
- Standard
- Color
- Black, Silver, Yellow
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Mounting Bracket Material
- Nylon
- Mounting Bracket Type
- Guide Rail Bracket
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Nylon, Includes Mounting Fasteners No