AdjustingRod, 6"L, 5/8"Dia, SS
- Mfr # LNMP532J6516
- Zoro # G423649296
product price:Â
$
72.99
/ea
Key Features
Thread Depth
3/4 in
Compatible Brand
Universal
Graduation Increments
1/8 in
Rod Length
6 in
Jointed End Length
1.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP532J6516
- Zoro #
- G423649296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Length
- 6 in
- Jointed End Length
- 1.27 in
- Rod Outside Diameter
- 5/8 in
Details
- Item
- Adjusting Rod
- Compatible Brand
- Universal
- Graduation Increments
- 1/8 in
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- Universal
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,6"L,5/8"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.