Shop BARSKA
See all product information
Create Account
General Binoculars, 10x Magnification, Roof Prism, 303 ft at 1000 yd Field of View
Mfr # AB11844
Zoro # G8250611
product price:Â
$
64.99
/ea
Key Features
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB11844
- Zoro #
- G8250611
- UPC #
- 790272983674
- Country of Origin
- China
Dimensions
- Height (In.)
- 2 in
- Width (In.)
- 4 1/2 in
- Length (In.)
- 4 1/2 in
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Roof
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 303 ft @ 1000 yd
- Type
- General
- Weight
- 13.9 oz
- Weather Resistant
- Fog Resistant, Water Resistant
- Construction
- Rubber Armor
- Min. Distance (Ft.)
- 16.4 ft
- Tripod Mountable
- Yes
- Eye Relief
- 14 mm
Description
Binocular, General, Magnification 10X, Field of View 303 ft. @ 1000 yd., Prism Type Roof, Length (In.) 4-1/2, Width (In.) 4-1/2, Height (In.) 1-15/16, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 16, Tripod Mountable No, Weather Resistant Yes, Weight 0.9 oz., Includes Storage Case, Neck Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov