Shop LOVIBOND
See all product information
Create Account
Tablets, Reagents
- Mfr # 511571BT
- Zoro # G8255046
product price:Â
$
44.95
/ea
Key Features
Form
Tablet
Chemical Grade
Lab, Reagent
Product Type
DPD #1 Rapid Reagent
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511571BT
- Zoro #
- G8255046
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- DPD #1 Rapid Reagent
- Form
- Tablet
- Chemical Grade
- Lab, Reagent
- Product Type
- DPD #1 Rapid Reagent
- Storage Temperature - Maximum
- 20 Degrees C
- REMOVE - Previous PI Node
- Reagents and Refills
- Color
- Colorless
- Container Type
- Pack
- Application
- Water Analysis
- Calibration Certificate
- No
- Concentration
- 0.02 - 10 mg/L
- Number of Reactions
- 250
- Wire Color
- Colorless
Description
DPD #1 Rapid Reagent, Concentration 0.02 - 10 mg/L, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.