Shop OAKTON

Conductivity Meter, 38 mm W, 32 mm H

  • Mfr # 3563406
  • Zoro # G0199135

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 or 2 point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3563406
Zoro #
G0199135
UPC #
-
Country of Origin
China
Item
Conductivity Meter
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 or 2 point
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Standards
IP67
Auto Power Off
Auto Power Off
Electric Conductivity Accuracy
+/-1% Full Scale
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
ORP Range
-1000 to 1000mV
Electric Conductivity Range
0 to 20 mS/cm
Electric Conductivity Resolution
0.01 mS/cm, 0.1mS/c, 1 mS/cm
Temp. Resolution
0.1 Degrees F
Temp. Accuracy
+/-0.9 Degrees F
Product Type
Conductivity Meter
Conductivity Range - Maximum
20 uS/cm
Display Temperature - Minimum
0 Degrees C
Calibration Points
2
Test Parameters
Conductivity
Data Logging Included
No Data Recorded
Display Type
Digital
Temperature Resolution
0.1 Degrees C
Temperature Compensation
Automatic
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm, 1 uS/cm
Conductivity Accuracy
+/-1% FS
Conductivity Range - Minimum
0 uS/cm
Display Temperature - Maximum
50 Degrees C
Temperature Accuracy
+/-0.5 Degrees C
Interface Type
No Wired Interface

Dimensions

Overall Height
32 mm
Overall Depth
178 mm
Overall Width
38 mm

Description

Conductivity Meter, Electric Conductivity Range 0 to 20 mS/cm, ORP Range -1000 to 1000mV, Waterproof Yes, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display Dual Line LCD, Auto Power Off Auto Power Off, Calibration 1 or 2 point, Cable Length Not Applicable, Number of Tests Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.