Acetophenone, 25g
- Mfr # A0061-25G
- Zoro # G8274773
product price:Â
$
27.19
/ea
Key Features
Molecular Weight
120.15 F.W.
Chemical Formula
C8H8O
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0061-25G
- Zoro #
- G8274773
- UPC #
- -
- Country of Origin
- Japan
- Item
- Acetophenone
- Molecular Weight
- 120.15 F.W.
- Chemical Formula
- C8H8O
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- CAS Number
- 98-86-2
- Shelf Life
- 24 mo
- Shipping Restrictions
- HS n.o. 2914.39.9000
Dimensions
- Chemical Container Size
- 25 g
Description
Acetophenone, CAS Number 98-86-2, Molecular Weight 120.15 F.W., Chemical Formula C8H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2914.39.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.