Shop SPECTRUM

Acetic Acid, glcl, Rgnt, ACS, 500mL Plas

  • Mfr # A1010-500MLPL
  • Zoro # G8030893

product price: 
$
63.59
/ea

Key Features

Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
64-19-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1010-500MLPL
Zoro #
G8030893
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
64-19-7
Chemical Container Material
Plastic
Molecular Weight
60.05
Chemical Grade
ACS
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Acetic Acid
Form
Liquid
Special Information
Hygroscopic
Features
Hygroscopic
Container Material
Plastic
Quantity
500
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.