Dibutyl Ether, 500ml
- Mfr # B0721-500ML
- Zoro # G8280400
product price:Â
$
39.55
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Formula
C8H18O
Chemical Container Material
Clear Glass
CAS Number
142-96-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0721-500ML
- Zoro #
- G8280400
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dibutyl Ether
- Shelf Life
- 24 mo
- Chemical Formula
- C8H18O
- Chemical Container Material
- Clear Glass
- CAS Number
- 142-96-1
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1149, DiButyl Ethers, 3, PG III
- Molecular Weight
- 130.23
Dimensions
- Chemical Container Size
- 500 mL
Description
Dibutyl Ether, CAS Number 142-96-1, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1149, DiButyl Ethers, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.