Dimethylaniline, C8H11N, 500ml
- Mfr # D0669-500ML
- Zoro # G8215221
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 121.18
CAS Number
87-62-7
Chemical Container Material
Clear Glass
Chemical Formula
C8H11N
Shipping Restrictions
UN171 Xylidines, Liquid, 6. PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0669-500ML
- Zoro #
- G8215221
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dimethylaniline
- Molecular Weight
- F.W. 121.18
- CAS Number
- 87-62-7
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H11N
- Shipping Restrictions
- UN171 Xylidines, Liquid, 6. PG II
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Dimethylaniline, CAS Number 87-62-7, Molecular Weight F.W. 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN171 Xylidines, Liquid, 6. PG II
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.