Shop OSG
See all product information
Create Account
Indexable Face Mill
- Mfr # 7801110
- Zoro # G8298430
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Series
HSK100A
Overall Length
130.00mm
Coolant Fed
Coolant Through
Connection Size
M16x1.0
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801110
- Zoro #
- G8298430
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Face Mill
- Series
- HSK100A
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Features
- Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Cutting Application
- Facing, Pocketing, Side Milling, Slotting
- Side Cutting Edge Angle
- 90 Degrees
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 4
- Compatible Hardware
- Clamping Screw, Wrench
- Insert Style
- ZDKT
- Number of Inserts
- 4
- ANSI Code
- PSE15R063SS32-4S
- Insert Shape
- Diamond
Dimensions
- Overall Length
- 130.00mm
- Connection Size
- M16x1.0
- Insert Size
- 15.00 x 9.30 mm
- Shank Dia.
- 3/4 in
- Hub Outside Dia.
- 32.00 mm
- Min. Cutting Dia.
- 63.00 mm
- Insert Cutting Edge Length
- 15.00 mm
- Max. Cutting Dia.
- 63.00mm
- Wire Rope Length
- 130.00mm
- Length
- 130.00mm
- Fits Chest Size
- Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, ANSI Code PSE15R063SS32-4S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.