Replacement Sensor

  • Mfr # CP-FC2
  • Zoro # G8340939
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Length
12 in
Height
3 in
Includes
Front Enclosure
Width
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-FC2
Zoro #
G8340939
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 in
Height
3 in
Width
15 in

Details

Item
Gas Detector Sensor
For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Includes
Front Enclosure
Compatible Detector Model/Series
BW Icon, BW Icon+
Series
BW(TM) Icon, BW(TM) Icon+
Sub-Brand
BW

Description

Gas Detector Sensor, Compatible Detector Model/Series BW Icon, BW Icon+, Series BW(TM) Icon, BW(TM) Icon+, Sub-Brand BW

Ratings & reviews