Shop HONEYWELL
See all product information
Create Account
Detector Tube, Trichloroethylene, PK5
- Mfr # H-10-119-20
- Zoro # G3632022
product price:Â
$
56.15
/pk of 5, $11.23/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Material
Metal
Measuring Range
5 to 100 ppm
Detects
Trichloroethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-119-20
- Zoro #
- G3632022
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material
- Metal
- Measuring Range
- 5 to 100 ppm
- Detects
- Trichloroethylene
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Gas Detected
- Trichloroethylene
- Tube Material
- Metal
- Measurement Range
- 5 to 100 ppm
- Product Type
- Gas Detection Tube
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Compatible SubBrand
- Honeywell
- Operating Temperature - Minimum
- 50 Degrees F
- Compatible Product Type
- Hand Pump
- Sampling Time
- 3 min (5 to 100 ppmv)
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Trichloroethylene, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.