Shop HONEYWELL
See all product information
Create Account
FrontEnclosure, Black
- Mfr # MCX3-FC1B
- Zoro # G3896280
product price:Â
$
54.25
/ea
Key Features
For Use With
GasAlert Microclip X3
Color
Black
Length
4.41 in
Width
2 13/32 in
Includes
(6) Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCX3-FC1B
- Zoro #
- G3896280
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 4.41 in
- Width
- 2 13/32 in
- Overall Length
- 4.41 in
- Overall Width
- 2.41 in
- Wire Rope Length
- 4.41 in
Details
- Item
- Front Enclosure
- For Use With
- GasAlert Microclip X3
- Color
- Black
- Includes
- (6) Screws
- Industry Type
- Healthcare
- Features
- Color Black
- Product Type
- Front Enclosure
- Series
- GasAlertMicroClip X3
- Sub-Brand
- BW
- Wire Color
- Black
- Compatible Product Type
- GasAlert Microclip X3
Description
Front Enclosure, Product Type Front Enclosure, Series GasAlertMicroClip X3, Sub-Brand BW, Color Black, For Use With GasAlert Microclip X3, Includes (6) Screws, Overall Length 4.41 in, Overall Width 2.41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.