Patch Panel, 12P, 2U
- Mfr # 7305
- Zoro # G8353807
product price:Â
$
54.29
/ea
Key Features
Category Type
6
Panel Style
Straight
Panel Type
110
Number of Ports
48
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7305
- Zoro #
- G8353807
- UPC #
- 00013257031062
- Country of Origin
- China
- Item
- Patch Panel
- Category Type
- 6
- Panel Style
- Straight
- Panel Type
- 110
- Number of Ports
- 48
- Material
- Steel
- Mounting Style
- Rack Mount
- T568 Standard
- T568A, T568B
- Gender (M or F)
- F
- Connectors per Panel
- 12
- Rack Units
- 2
- Standards
- UL Listed
- Includes
- White Labels
- Compatible Cable Performance Category
- 6
- Panel Shape
- Flat
- Termination Style
- IDC
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 2.4 in
- Overall Height
- 2 3/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Patch Panel, Compatible Cable Performance Category 6, Includes White Labels, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type 110, Rack Units 2, Manufacturer Warranty Length 1 yr, Overall Height 2 3/8 in, Standards UL Listed, T568 Standard T568A, T568B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.