Shop LOVIBOND
See all product information
Create Account
Tablets, Reagents
- Mfr # 511081BT
- Zoro # G8369821
product price:Â
$
40.89
/ea
Key Features
Shelf Life
36 mo.
CAS Number
9999-99-9, 7681-11-0
Product Type
Reagents
REMOVE - Previous PI Node
Reagents and Refills
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511081BT
- Zoro #
- G8369821
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tablets(3),Reagents
- Shelf Life
- 36 mo.
- CAS Number
- 9999-99-9, 7681-11-0
- Product Type
- Reagents
- REMOVE - Previous PI Node
- Reagents and Refills
- Container Material
- Plastic
- Quantity
- 250
- Form
- Tablet
Description
Tablets(3),Reagents, CAS Number 9999-99-9, 7681-11-0, Shelf Life 36 mo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.