Potassium Oxalate, Reagent, 2.5kg, PK4
- Mfr # P1355-2.5KG76
- Zoro # G7958163
product price:
$
3,084.99
/pk of 4, $771.25/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 184.23
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
(COOK)2¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1355-2.5KG76
- Zoro #
- G7958163
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Oxalate, Monohydrate, Crystal, Reagents, ACS
- Molecular Weight
- F.W. 184.23
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- (COOK)2¿H2O
- CAS Number
- 6487-48-5
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Oxalate, Monohydrate, Crystal, Reagents, ACS, CAS Number 6487-48-5, Molecular Weight F.W. 184.23, Chemical Formula (COOK)2¿H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.