Phosphorus Pentoxide, Reagent, 500g, PK6
- Mfr # P1125-500GMAK
- Zoro # G8051038
product price:Â
$
1,077.99
/pk of 6, $179.67/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
CAS Number
1314-56-3
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1125-500GMAK
- Zoro #
- G8051038
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphorus Pentoxide, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- CAS Number
- 1314-56-3
- Shelf Life
- 24 mo
- Chemical Formula
- P2O5
- Shipping Restrictions
- UN1807, Phosphorus pentoxide, 8, PG II
- Molecular Weight
- F.W. 141.94
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Phosphorus Pentoxide, Reagent, ACS, CAS Number 1314-56-3, Molecular Weight F.W. 141.94, Chemical Formula P2O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1807, Phosphorus pentoxide, 8, PG II, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.