Shop MICRO 100
See all product information
Create Account
Grooving Tool
- Mfr # QMRR-020-100-060X
- Zoro # G8437107
product price:Â
$
60.69
/ea
Key Features
Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
1.500 in
Shank Dia.
0.1875 in
Bore Dia.
.080"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMRR-020-100-060X
- Zoro #
- G8437107
- UPC #
- 728709161913
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.500 in
- Shank Dia.
- 0.1875 in
- Bore Dia.
- .080"
- Groove Width
- .020"
- Max. Cutting Depth
- .100"
- Min. Bore Dia.
- 0.0600"
- Max. Bore Depth
- 0.100"
- Neck Dia.
- 0.0400"
- Wire Rope Length
- 1.500 in
- Length
- 1.500 in
Details
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- AlTiN Coated
- Application
- Groove Boring
- Cutting Direction
- Right Hand
- Grade
- C2
- Offset
- .020"
- Primary Material Application
- Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
- Primary Material Application ISO Code
- M, P, S
- Projection
- 0.0200"
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.