Shop MAXXIMA

Stop/Turn/Tail Light, Rectangular, Red

  • Mfr # M42221
  • Zoro # G8479226

product price: 
$
46.39
/ea

Key Features

Light Color
Red
Standards
DOT Compliant, SAE J1395, SAE J1398, SAE J585E, SAE J593, SAE J594
Shape
Rectangular
Lens Color
Red
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M42221
Zoro #
G8479226
UPC #
755183174122
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 5/16 in
Overall Height
6 1/2 in
Overall Depth
1 3/8 in
Overall Length
6 1/2 in
Fits Chest Size
Built-In Reflector, Corrosion Proof, Sealed Unit

Details

Item
Stop/Turn/Tail Light
Light Color
Red
Standards
DOT Compliant, SAE J1395, SAE J1398, SAE J585E, SAE J593, SAE J594
Shape
Rectangular
Lens Color
Red
Lighting Technology
LED
Mount Type
Stud
IP Rating
IP67
Electrical Connection
18 AWG Blunt Cut Leads
Mount Style
Surface
Housing Material
Plastic
Power Source
12.8V DC
Current Drawn
0.20 to 0.14 A DC
Lens Material
Acrylic
Features
Built-In Reflector, Corrosion Proof, Sealed Unit
Voltage
12.8V DC
Number of Bulbs
19
Current
0.14 A, 0.20 A
Installation Type
Permanent
Light Type
Stop, Turn, and Tail Combination Light
Manufacturer Warranty
5 yr
Color
Red
Wire Color
Red

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 1/2 in, Overall Width 5 5/16 in, Overall Depth 1 3/8 in, Current 0.14 A, 0.20 A, Electrical Connection 18 AWG Blunt Cut Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.