Clearance Marker LED Light
- Mfr # M09100R-KIT
- Zoro # G623744296
product price:Â
$
11.79
/ea
Sold in multiples of 10 for
$117.90
Key Features
Overall Diameter
2 in
Electrical Connection
PL-10 Connector
Lens Color
Red
Light Type
Clearance Light
Includes
2 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M09100R-KIT
- Zoro #
- G623744296
- UPC #
- 755183188624
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Electrical Connection
- PL-10 Connector
- Lens Color
- Red
- Light Type
- Clearance Light
- Includes
- 2 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Manufacturer Warranty
- 10 yr
- Mount Style
- Surface
- Number of Bulbs
- 9
- Housing Material
- Polycarbonate
- Shape
- Round
- Current
- 100 mA
- Mount Type
- Grommet
- SAE Lens Code
- P2, P3
- Lens Material
- Polycarbonate
- Includes Electrical Connection
- Electrical Connection Included
Dimensions
- Overall Diameter
- 2 in
- Overall Height
- 2 in
- Overall Depth
- 11/16 in
- Overall Width
- 11/16 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 in, Overall Height 2 in, Overall Width 11/16 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 100 mA, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes 2 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail, Includes Electrical Connection Electrical Connection Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.