Level/Temp Controller, LCD, 120/240VAC

  • Mfr # LASD-4012
  • Zoro # G8485845
product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Contact Form
(2) SPDT
Temp. Range
40 Degrees to 280 Degrees F
Type
Combination Level/Temperature Controller
Control Type
Combination Liquid Level and Temperature Controller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LASD-4012
Zoro #
G8485845
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
1.25 in
Overall Width
4 in
Overall Height
1.25 in
Overall Length
4 in
Wire Rope Length
4 in

Details

Item
Controller
Standards
UL Listed
Contact Form
(2) SPDT
Temp. Range
40 Degrees to 280 Degrees F
Type
Combination Level/Temperature Controller
Control Type
Combination Liquid Level and Temperature Controller
Display Type
LCD
Number of Digits
4
Source Voltage
240V AC
Temp. Sensor
100 ohm RTD
Mounting
Snap Track
Output Type
Relay
Relays
2
Contact Type
SPDT
Product Type
Controller
Minimum Operating Temperature
40 Degrees F
Temperature Sensor
100 Ohm RTD
Voltage
240V AC
Maximum Operating Temperature
280 Degrees F

Description

Controller, Contact Form (2) SPDT, Control Type Combination Liquid Level and Temperature Controller, Display Type LCD, Mounting Type Snap Track, Overall Height 1.25 in, Overall Width 4 in, Overall Length 4 in, Output Type Relay, Product Type Controller, Temperature Sensor 100 Ohm RTD, Voltage 240V AC, Number of Digits 4, Standards UL Listed, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature 40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products