Shop NOSHOK
See all product information
Create Account
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 100 ft PUR Cable
- Mfr # 612-10-1-1-N-100
- Zoro # G708573698
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement
Series
612
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Material of Construction
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 612-10-1-1-N-100
- Zoro #
- G708573698
- UPC #
- -
- Country of Origin
- Germany
- Item
- Submersible Level Transmitter
- Output
- 4 to 20 mA
- Application
- Irrigation, Tank Monitoring, Water & Wastewater, Well Head Measurement
- Series
- 612
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Material of Construction
- 316 Stainless Steel
- Operating Temp.
- -22 Degrees to 175 Degrees F
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Transmitter Type
- Level Transmitter
- Connection
- Nose Cone
- Electrical Connections - Transmitter
- Standard Polyurethane Cable
- Power Required - Transmitters
- 10V DC to 30V DC
- Pressure Range
- 0 to 10 psig
- Service Life
- Less Than 100,000,000 Load Cycles
- Max. Operating Temperature
- 80°C
- Min. Operating Temperature
- -30°C
- Media Temperature Range
- 14 to 122°F
- Vibration
- 15G
- Inch/Metric
- Inch
- Electrical Protection
- Reverse Polarity Protection, Short Circuit Protection
- Shock
- 100G
- Environmental Rating
- IP68
- Response Time
- Less Than or Equal 1 ms
- Compensated Temperature Range
- 32 to 122°F
Dimensions
- Cable Length
- 100 ft
Description
Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 10 psig, 0.125% Accuracy BFSL, 4 mA to 20 mA Output, Nose Cone, 40 ft PUR Cable. Ranges from 0 inH2O to 50 inH2O through 0 psig to 1,000 psig. Current and voltage outputs available. 316 Stainless Steel, Polyamide and Polyurethane wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.