Shop MSA SAFETY
See all product information
Create Account
Sample Line, PTFE, 10 ft.
- Mfr # 10049058
- Zoro # G8485872
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
For Use With
Length
10 ft
Features
PTFE, Quick Disconnect
Diameter
1/4 in
Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10049058
- Zoro #
- G8485872
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling Line
- For Use With
- Features
- PTFE, Quick Disconnect
- Material
- PTFE
- Product Type
- Sampling Line
- Compatible Manufacturer Part Number
- 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
- Shell Material
- PTFE
- Compatible Product Type
- Mfr. No. 10074135,Mfr. No. 10074136,Mfr. No. 10074137,Mfr. No. 10076716,Mfr. No. 10076717,Mfr. No. 10076730,Mfr. No. 10076731,Mfr. No. 10076733,Mfr. No. 10076735,Mfr. No. 10076736,Mfr. No. 10092521,Mfr. No. 10092522,Mfr. No. 10092523,Mfr. No. 10107602,Mfr. No. 10110443,Mfr. No. 10110444,Mfr. No. 10110488,Mfr. No. 10110489
- Traction Material
- PTFE
Dimensions
- Length
- 10 ft
- Diameter
- 1/4 in
- Height
- 1/4 in
- Width
- 1/4 in
- Outside Diameter
- 0.25 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
Description
Sampling Line, For Use With Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489, Product Type Sampling Line, Includes Not Applicable, Overall Length 10 ft, Material PTFE, Outside Diameter 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.