Multi-Channel Digital Controller - new

  • Mfr # M-CONTROLLER2-x00
  • Zoro # G123649459
product price: 
$
3,294.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Status Indicator
LED
Communication Protocol
Modbus RTU (Slave)/BACnet IP(Optional)
Standards
UL 2017 2nd Edition 2008
Number of Relays
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-CONTROLLER2-x00
Zoro #
G123649459
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
2 in
Overall Height
10 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
8 in
Fits Chest Size
The M-Controller 2 is a Multi-Channel Controller Utilizes both Digital and Analog Communications to Interface with a Maximum of Thirty-Two (32) Remote Digital Transmitter/Sensors, and Eight (8) Analog Transmitter/Sensors, The Three (3) Programmable On-Board SPDT Form C Dry-Contact Relays can be Configured for Voting, Averaging, Relay On/Off Delay, Normally Energized/Not-Normally Energized and Latching/Non-Latching for Fan Control

Details

Item
Multi-Channel Digital Controller - new
Display Type
Digital
Status Indicator
LED
Communication Protocol
Modbus RTU (Slave)/BACnet IP(Optional)
Standards
UL 2017 2nd Edition 2008
Number of Relays
3
Alarm Volume Level
90 dB @ 12 in
Series
Universal
Product Type
Controller for Transmitter
Input Channels
8
Output Type
(8) Analog
Power Source
Electric Corded
Includes
Software and USB Programming Cable
Visual Alert Type
Strobe
Output Current - Minimum
4 mA
Operating Humidity - Minimum
0 %
For Number of Detectors
32
Compatible Manufacturer Part Number
Universal
Input Current
750 mA
Operating Temperature - Maximum
122 Degrees F
Output Current - Maximum
20 mA
Housing Color
Black
Features
The M-Controller 2 is a Multi-Channel Controller Utilizes both Digital and Analog Communications to Interface with a Maximum of Thirty-Two (32) Remote Digital Transmitter/Sensors, and Eight (8) Analog Transmitter/Sensors, The Three (3) Programmable On-Board SPDT Form C Dry-Contact Relays can be Configured for Voting, Averaging, Relay On/Off Delay, Normally Energized/Not-Normally Energized and Latching/Non-Latching for Fan Control
Mount Type
Wall Mount
Display Screen Type
LCD
Alert Type
Internal Buzzer
Sub-Brand
Universal
Operating Frequency
2700 Hz
NEMA Enclosure Rating
1
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Housing Material
Steel
Output Voltage
Three SPDT Form C, Dry Contact 5.0A resistive 240 VAC, 30 VDC 3.7A inductive 240 VAC, 30 VDC
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Multi-Channel Digital Controller - new, Series Universal, Sub-Brand Universal, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Standards UL 2017 2nd Edition 2008, Includes Software and USB Programming Cable, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 3, Visual Alert Type Strobe, Display Type Digital, Ties Into Not Applicable, Coverage Area Not Applicable, NEMA Enclosure Rating 1, IP Rating Not Applicable, Power Source Electric Corded, Mount Type Wall Mount

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.