Shop ZORO SELECT
See all product information
Create Account
Manometer Gauge Liquid, Red, 8oz
- Mfr # 5MZC5
- Zoro # G8535581
product price:Â
$
32.69
/ea
Key Features
For Use With
H-3810
Specific Gravity
0.85
Liquid Color
Red
Bottle Capacity
8 oz
Main Chemical Component
Mineral Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5MZC5
- Zoro #
- G8535581
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gauge Liquid
- For Use With
- H-3810
- Specific Gravity
- 0.85
- Liquid Color
- Red
- Bottle Capacity
- 8 oz
- Main Chemical Component
- Mineral Oil
- Compatible with Manufacturer Part Number
- H-3810
Description
Gauge Liquid, Liquid Color Red, Bottle Capacity 8 oz, Specific Gravity 0.85, For Use With H-3810, Main Chemical Component Mineral Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.