Shop WIKA

Commercial Pressure Gauge, 0 to 5,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.5000.B
  • Zoro # G5941551

product price: 
$
21.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.20.5000.B
Zoro #
G5941551
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1000
Gauge Primary Range Numbered Graduations
1000
Graduations
500 psi
Case Color
Black
For Use With
Universal
Calibration Certificate Included
No
Smallest Graduation
500 psi
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Non-Sparking
No
Freeze Resistant Movement
No
Pointer Material
ABS
Accuracy Scale
Mid-Scale
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Includes Mounting Hardware
No
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Primary Scale Numeric Increments
1,000
Primary Scale Minor Graduations
1,000
Secondary Pressure Range
0 to 35,000 kPa
Pointer Color
Black
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Dry Dampening Feature
None
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Sensor Material
Bronze
Dial Face Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Removable Bezel
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
5,000 psi
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
51 mm
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.