Toe Jack, 10 tons
- Mfr # 13200
- Zoro # G8715117
product price:Â
$
991.99
/ea
Key Features
Maximum Lift Height
16 in
Housing Finish
Chrome Plated
Item Weight
87 lb
Base Length
11 3/4 in
Base Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13200
- Zoro #
- G8715117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Toe Jack
- Housing Finish
- Chrome Plated
- Item Weight
- 87 lb
- Load Capacity
- 10 ton
- Jack Type
- Toe Jack
- Lifting Actuator
- Manual Handle
- Body Material
- Steel
- Power Source
- Manual
- Power Source - TS Only
- Mechanical
- For Lifting
- Forklift
- Includes
- Handle, Jack, Toe Saddle, Return Springs
- Color
- Black
- Power Source - old
- Mechanical
- Wire Color
- Black
Dimensions
- Maximum Lift Height
- 16 in
- Base Length
- 11 3/4 in
- Base Width
- 9 in
- Minimum Height
- 1 in
- Minimum Lift Height
- 1 in
Description
Toe Jack, Jack Type Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 1 in, Maximum Lift Height 16 in, Power Source Manual, Minimum Height 1 in, For Lifting Forklift, Base Length 11 3/4 in, Base Width 9 in, Color Black, Housing Finish Chrome Plated, Includes Handle, Jack, Toe Saddle, Return Springs, Item Weight 87 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.