Escapement File, Swiss, Equalling
- Mfr # MI8617D181
- Zoro # G8738764
product price:Â
$
30.45
/ea
Key Features
Profile Shape
Equaling
Length
5 1/2 in
Thickness
3/64 in
Pattern
Swiss
Application
For Precision Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI8617D181
- Zoro #
- G8738764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 1/2 in
- Thickness
- 3/64 in
- Width
- 5/32 in
- Diameter
- 5/32 in
- Handle Length
- 5 1/2 in
- File Length without Tang
- 1 1437/2500 in
- File Diameter
- 5/32 in
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Equaling, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 3/64 in, File Diameter 5/32 in, File Width Not Applicable, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.