Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Wobble Hex Bit Socket 50mmL
- Mfr # 308+5112
- Zoro # G623582218
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5112
- Zoro #
- G623582218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 3/8 Inch Drive 50mm Length Durable Construction - 308+5112 Professional Bit Socket This 3/8 inch drive, 3/16 inch wobble hex bit socket is built for controlled fastening where access and alignment can be challenging. The wobble style helps accommodate slight angles while maintaining a secure bit-to-fastener engagement. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties to help it hold up in demanding shop conditions. With a 50mm (1.97 inch) overall length and permanently stamped sizing, it supports fast identification and consistent day-to-day use. Key Benefits 3/8 inch drive with 3/16 inch wobble hex bit for angled access. 50mm (1.97 inch) overall length balances reach and control in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports reliable, repeatable performance. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable fit, finish, and performance. Designed for professional technicians, this hex bit socket is made to handle rigorous, repetitive use while staying easy to identify and dependable on the fastener. Its wobble capability, durable steel construction, and ANSI-aligned build quality make it a practical choice for consistent service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.