Shop GEDORE
See all product information
Create Account
Screwdriver Bit, 1/4", Value Pack, M8
- Mfr # 686 8 S-010
- Zoro # G8767363
product price:Â
$
71.29
/ea
Key Features
Hex Shank Size
1/4"
Drive Connector Size
1/4 in
Surface Finish
Gun-Metal Finish
Standards
DIN ISO 1173, REACH Compliant
Material
Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686 8 S-010
- Zoro #
- G8767363
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver Bit,1/4",Value Pack,M8
- Surface Finish
- Gun-Metal Finish
- Standards
- DIN ISO 1173, REACH Compliant
- Material
- Vanadium Steel
Dimensions
- Hex Shank Size
- 1/4"
- Drive Connector Size
- 1/4 in
- Tip Size
- M8
- Overall Length
- 33 mm
Description
Screwdriver Bit,1/4 In.,Value Pack,M8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.