Shop GENIUS TOOLS
Create Account
1/2in Dr. 20mm 12-pt. Deep Hand Socket
- Mfr # 437820
- Zoro # G023583235
original price:Â $8.23 , new price: $7.41 , 9 percent off
new price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437820
- Zoro #
- G023583235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 20mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 437820 Deep Hand Socket SKU: 437820. This 20mm deep hand socket is built for 1/2in drive tools and a secure 12-point fit. Its extended 78mm length helps reach recessed fasteners while keeping a stable connection to the drive end. Made from Chromium-vanadium steel alloy with a chrome polished finish, it balances strength with anti-corrosive protection. Permanent, stamped size markings support faster identification and cleaner tool organization during routine work. Key Benefits 20mm 12-point design helps reduce slippage and fastener rounding. 1/2in drive size fits common ratchets, extensions, and related drive tools. 78mm deep length reaches recessed fasteners in tighter or deeper locations. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish improves corrosion resistance and cleans up easily. Stamped size marking supports quick identification and better tool organization. Designed for professional-grade use, this deep socket focuses on dependable engagement, durable construction, and corrosion resistance in demanding environments. The combination of 12-point geometry, 1/2in drive compatibility, and clear markings supports consistent results and efficient workflow over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.