6 Piece 4" Assorted American Pattern File Set with Wooden Handles
- Mfr # 22062NNN
- Zoro # G0885300
product price:Â
$
51.49
/ea
Key Features
Profile Shape
Half Round, Round, Square
Number of Pieces
6
File Type
Machinists File
Container Type
Pouch
File Set Type
Assorted American Pattern File Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22062NNN
- Zoro #
- G0885300
- UPC #
- 037103333667
- Country of Origin
- Brazil
- Item
- File Set6Pc4In Assortmen
- Profile Shape
- Half Round, Round, Square
- Number of Pieces
- 6
- File Type
- Machinists File
- Container Type
- Pouch
- File Set Type
- Assorted American Pattern File Set
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- File Coarseness
- Bastard Cut
- Files Included
- 4 in Half Round, 4 in Hand, 4 in Round, 4 in Slim Taper, 4 in Square, 4 in Warding
- File Style
- American Pattern File
- Includes Handle
- Yes
- File Body Finish
- Natural
- Edge Cut Style
- Single
- Face Cut Style
- Single-Cut
- Handle Color
- Brown
- Material
- Steel
- Handle Material
- Wood
Dimensions
- File Length without Tang
- 4 in
- Handle Length
- 1.55 in
Description
File Set6Pc4In Assortmen, File Type Machinists File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Style American Pattern File, File Length without Tang 4 in, File Set Type Assorted American Pattern File Set, Files Included 4 in Half Round, 4 in Hand, 4 in Round, 4 in Slim Taper, 4 in Square, 4 in Warding, Profile Shape Half Round, Round, Square, Face Cut Style Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.