Mini Dp 1.2 To Dp 4K Cable, 1.5 ft.
- Mfr # 15888
- Zoro # G8810350
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
1.50 ft
Standards
Displayport 1.2a Compliant
Length
1.5 ft.
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15888
- Zoro #
- G8810350
- UPC #
- 889028039977
- Country of Origin
- China
- Cable Type
- DisplayPort/Mini DisplayPort
- Standards
- Displayport 1.2a Compliant
- Item
- A/V Cable
- Features
- High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
- For Use With
- Computers, Phones, and Tablets
- Product Line
- Select
- Connection A
- 1 x Mini DisplayPort 1.2 Digital Audio/Video
- Connection B
- 1 x DisplayPort Digital Audio/Video
- Maximum Resolution
- 3840 x 2160
Dimensions
- Cable Length
- 1.50 ft
- Length
- 1.5 ft.
Description
Mini Dp 1.2 To Dp 4K Cable,1.5 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.