Conductor 2 Nl4 F To Nl4 F Cable25F
- Mfr # 8770
- Zoro # G8793611
product price:Â
$
38.19
/ea
Key Features
Cable Type
Speaker Twist Connector Cable
Cable Length
25 ft
Jacket Material
Plastic
Color
Black; Blue
Conductor Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8770
- Zoro #
- G8793611
- UPC #
- 844660087700
- Country of Origin
- China
- Cable Type
- Speaker Twist Connector Cable
- Jacket Material
- Plastic
- Color
- Black; Blue
- Number of Conductors
- 2 Conductor
- Conductor Material
- Copper
- Wire Gauge
- 12 AWG
- Item
- Conductor 2 Nl4 F To Nl4 F Cable25F
- Connector Type
- NL4(F)
- Features
- Spring-Loaded Lock Release Latches
- Product Type
- Audio Cable
Dimensions
- Cable Length
- 25 ft
- Conductor Size
- 12 AWG
- Length
- 25 ft.
Description
Conductor 2 Nl4 F To Nl4 F Cable25F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.