Shop SCHNEIDER ELECTRIC

ControlStation, Feed-Thru, PushButton, Red

  • Mfr # XALK178EH7
  • Zoro # G8855436

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Basic Material
polycarbonate
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALK178EH7
Zoro #
G8855436
UPC #
785901981824
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Width
2.67 in
Depth
3.6 in
Height
2.67 in
Overall Width
2.68 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.68 in
Panel Cutout Diameter
40 mm
Overall Height
3.58 in
Hub Size - Maximum
9/16 in

Details

Item
Control Station
Basic Material
polycarbonate
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Head Material
Plastic
Action
Maintained
Hub
ISO M20
Mechanical Interlock
No
Enclosure Color
Light Gray/Yellow
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
IP66, IP67, IP69, IP69K
Operator Color
Red
NEMA Contact Rating Designation
A600/Q600
Mounting
Wall
Enclosure Material
Plastic
Number of Speeds
1
Voltage
600V
Application
emergency stop function || emergency switching off function
Terminal Connection
screw clamp terminal
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Mushroom Head Push Button
Product Type
Control Station
Maintained Action Release
Twist
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
13, 4X

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Mounting Wall, Hub ISO M20, Height 2.67 in, Width 2.67 in, Depth 3.6 in, Head Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.