ControlStation, Feed-Thru, PushButton, Red

  • Mfr # XALD164H29H7
  • Zoro # G3157506
product price: 
$
61.19
/ea

Key Features

Basic Material
polycarbonate
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button with 40mm Mushroom Head
Contact Form
1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XALD164H29H7
Zoro #
G3157506
UPC #
785901617730
Country of Origin
Korea, Republic of
Item
Control Station
Basic Material
polycarbonate
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button with 40mm Mushroom Head
Contact Form
1NC
Number of Operators
1
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Momentary
Mechanical Interlock
No
Enclosure Color
Dark Gray/Light Gray
Operator Color
Red
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
IP66, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Voltage
600V
Number of Speeds
1
Application
stop function
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Terminal Connection
screw clamp terminal
Product Type
Control Station
Hazardous Location Specification
Not Rated
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Includes Mechanical Interlock
No Mechanical Interlock Included.
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Configuration
Mushroom Head Push Button
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Dimensions

Size
22 mm
Width
2.68 in
Height
2 in
Depth
2.68 in
Panel Cutout Diameter
40 mm
Overall Height
3.58 in
Overall Width
2.68 in
Overall Depth
2.68 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
9/16 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Stop, Type of Operator Push Button with 40mm Mushroom Head, Action Momentary, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 2.68 in, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.