Shop WALTER
See all product information
Create Account
69
- Mfr # T2711-40-W40-3-14-3-30
- Zoro # G900033624
product price:Â
$
1,754.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
40mm
Number of Inserts
9EA
For thread diameter size
M 48
Functional length
103mm
Connection diameter
40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2711-40-W40-3-14-3-30
- Zoro #
- G900033624
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cutter Dia.
- 40mm
- For thread diameter size
- M 48
- Functional length
- 103mm
- Connection diameter
- 40mm
- Overall length
- 186.7mm
- Cutting diameter
- 40mm
- Overall Length
- 186.7mm
Details
- Number of Inserts
- 9EA
- Finish
- T2711
- Number of teeth
- 3
- Row distance
- 30mm
- Application
- Universal indexable insert thread milling cutter
- Pmax
- 5mm
- Number of indexable inserts
- 9
Description
Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2711-40-W40-3-14-3-30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.