Indexable Face Mill, 2.480" Cutter Dia, 9 Inserts, 4.00mm Cut Depth, F4045 Series
- Mfr # 5784183
- Zoro # G7854585
product price:Â
$
1,613.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4045
Depth of Cut
4.00mm
Number of Inserts
9
Diameter
2.480"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5784183
- Zoro #
- G7854585
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4045
- Number of Inserts
- 9
- Nomenclature
- F4045.B27.063.Z09.04
- Left/Right Hand
- Right
- Number of Inserts Required
- 9
- Bore
- 1.063"
- Cutting Edge Type
- Carbide
- Material
- Steel, Cast Iron
- Compatible Hardware
- FK374 Clamping Wedge, FS2134 T15IP Clamping Screw
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Non-Coolant Through
- Max. Speed
- 10,000 RPM
- ANSI Code
- F4045.B27.063.Z09.04
- ISO Number
- F4045.B27.063.Z09.04
- Cutting Application
- Face Milling (Finishing), Face Milling (Roughing)
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Features
- 14 Cutting Edges per Indexable Insert
- Standards
- ISO 6462-A
- Shell Material
- Steel, Cast Iron
- Traction Material
- Steel, Cast Iron
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 4.00mm
- Diameter
- 2.480"
- Overall Length (In.)
- 1.969
- Shank Dia. (In.)
- 1.063
- Cutting Length
- 0.157"
- Overall Length
- 50.00mm
- Max. Cutting Dia.
- 72.80mm
- Insert Cutting Edge Length
- 4.00mm
- Hub Outside Dia.
- 53.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 14 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 72.80mm, Depth of Cut 4.00mm, ANSI Code F4045.B27.063.Z09.04, Compatible Hardware FK374 Clamping Wedge, FS2134 T15IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.