Shop SIIG
See all product information
Create Account
Gas Spring Assisted Full-Motion Adjustable (Tilt, Swivel, Rotate, And
- Mfr # CE-MT2G12-S1
- Zoro # G900478494
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29.92
Overall Width
40.16
Overall Depth
45.28
Color
Silver
Includes
Hardware Kit, Installation Guide.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-MT2G12-S1
- Zoro #
- G900478494
- UPC #
- 662774040905
- Country of Origin
- Unknown
- Item
- Gas Spring Assisted Full-Motion Adjustable (Tilt
- Color
- Silver
- Includes
- Hardware Kit, Installation Guide.
- Features
- Environmentally Friendly
- Mounting Pattern
- 100 x 100, 75 x 75
- Device Supported
- Keyboard, Monitor
- Number of Displays Supported
- 2
- Max. Load Capacity
- 13.20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.