Shop EPSON
See all product information
Create Account
ELPMBPRH Mounting Adapter for Projector - White - 25 lb Load Capacity
- Mfr # V12H809001
- Zoro # G814903389
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.4"
Overall Depth
5.1"
Height
1.8"
Certifications & Standards
UL
Device Supported
Projector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12H809001
- Zoro #
- G814903389
- UPC #
- 10343924345
- Country of Origin
- China
Dimensions
- Overall Width
- 4.4"
- Overall Depth
- 5.1"
- Height
- 1.8"
Details
- Item
- Mounting Adapter
- Certifications & Standards
- UL
- Device Supported
- Projector
- Maximum Load Capacity
- 25 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.