Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Kitchen Knife With Wooden Storage Tray

  • Mfr # PKELKN16

  • Zoro # G900669953


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKELKN16
Zoro #
G900669953
UPC #
842893105321
Country of Origin
China

Description

Features: - Plug it In and Slice it Up! - Electric Kitchen Knife for Carving and Slicing - Powerful Motorize Knife for the Perfect Slice - Elegant Wooden Tray for Safe Storage - Safely Lock Keep Blades in Place - Two Stainless Steel Blades for Meat Carving and Bread Slicing - Ergonomically Designed Handle for Comfortable Handling - Comes with Hand Crafted Premium Hardwood Butcher Block - The Ultimate Carving Tool for Roasts, Turkey and Ham What’s in the Box: - Electric Knife - (2) Cutting Blades - Wood Storage Stand Technical Specification: - Power Output: 100 Watt MAX - Construction Material: 420 Stainless Steel - Butcher Block Dimension (L x W x H): 5.5’’ x 3.5’’ x 12.5’’ -inches - Butcher Block Weight: 1.45 lbs. - Power Cord Length: 3.3’ ft. - Power Supply: 120V - Total Unit Length: 10.5’’ -inches (with Blade Inserted)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.