18 in. x 26 in. 19 Gauge Full Size Aluminum Bun / Sheet Pan, 6PK
- Mfr # SBP-19G-1826-6PK-Z
- Zoro # G922640046
product price:Â
$
119.99
/pk of 6, $20.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
26 in
Width
18 in
Color
Silver
Standards
NSF Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBP-19G-1826-6PK-Z
- Zoro #
- G922640046
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Width
- 18 in
- Size
- 18 in x 26 in
Details
- Item
- Bun Pan
- Material
- Aluminum
- Color
- Silver
- Standards
- NSF Listed
- Gauge
- 19 ga
- Features
- 5 mm steel wire into the rim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.