Shop NUTRICHEF

11 Pcs Gold Lines Kitchenware Set

  • Mfr # NCCW11GL

  • Zoro # G900670003


product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCCW11GL
Zoro #
G900670003
UPC #
842893123493
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant Lines Pattern - Multi-Sized Cooking Pots with Lids - Medium & Large Skillet Fry Pans - Durable and Long Lasting Ceramic Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Saucepan Pot with Lid (1.7 QT) - Cooking Pot with Lid (2.1 QT) - Dutch Oven Pot with Lid (3.6 QT) - Small Fry Pan, 8'' -inches - Large Fry Pan, 11'' -inches - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Coating: Excilon Blue Diamond Ceramic Coating Inside, and Heat Resistant Lacquer Outside - Coating Thickness: 25-35um, 3.5mm Multi-Layered Cookware - Material Metal Hardness: 7 HB - Cook Pot Size (L x W x H): 12.2’’ x 7.9’’ x 3.7’’ -inches (with Lid) - Saucepan Pot Size (L x W x H): 14.3’’ x 7.1’’ x 3.6’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 13.7’’ x 9.5’’ x 4.1’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15.1’’ x 7.9’’ x 1.6’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 19’’ x 11.0’’ x 2.0’’ -inches (with Handle)

Ratings & reviews