Acacia Wood 5 Piece Square Cheese Board with Knife Set
- Mfr # 750122178M
- Zoro # G022980554
product price:Â
$
26.15
/ea
Key Features
Length
7.80 in
Width
7.40 in
Material
Acacia Wood
Color
Brown
Height
1.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122178M
- Zoro #
- G022980554
- UPC #
- 840191211096
- Country of Origin
- China
- Item
- Cheese Board Set
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 7.80 in
- Width
- 7.40 in
- Height
- 1.30 in
Description
Discover the MegaChef Acacia Wood 5 Piece Square Cheese Board with Knife Set, the ultimate addition to your cheese-serving essentials. Made from premium acacia wood, this stylish cheese board features a rustic, farmhouse design that beautifully complements any table setting. The set includes a foldable wooden knife holder that doubles as a mini cheese board, making it easy to create an impressive cheese platter for gatherings. With its sleek stainless steel knives, this set combines elegance and functionality, perfect for serving your favorite cheeses, charcuterie, and spreads. Designed for convenience, the MegaChef cheese board boasts a compact design with a secure magnet closure, allowing for easy storage and portability. This versatile set includes one chisel, two spreader knives, and a two-pronged fork, ensuring you have all the tools you need for a delightful cheese experience. Ideal for entertaining or intimate dinners, this cheese board and knife set is a must-have for any cheese lover. Remember to hand wash and towel dry immediately to maintain its beauty. Upgrade your entertaining game with this essential acacia wood cheese board set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.