Beginner Acoustic Guitar Kit, 3/4 Size, Nylon String, Gig Bag, Strap, Extra Strings, Blue Burst

  • Mfr # PGACLS82BLU
  • Zoro # G900681238
product price: 
$
84.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGACLS82BLU
Zoro #
G900681238
UPC #
842893124285
Country of Origin
China

Description

Features: - 3/4 Scale Size Guitar - Traditional / Classic Body Style - Hand-Crafted Wooden Construction - Protective Binding - High-Gloss Polished Body & Back - Machine Head: Chrome 3-in-Line - Dyed Wood Design, Rosette Linden Laminate Finish - Starter Guitar Design Perfect for Beginners & Children What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Spare Guitar Strings - Travel / Storage Guitar Gig Bag - Detachable Guitar Shoulder Strap - Cleaning Cloth Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36'' -inches - Scale Length: 22.83” -inches (580mm) - Total Body Length: 17.32” -inches (440mm) - Total Neck Length (Nut to Body): 18.5’’ -inches (470mm) - Headstock Material: Birch - Fretboard/Fingerboard Material: Dyed wood - Number of Frets: 18 Frets - Guitar Body Material: Linden Wood - Guitar String Material: Nylon String - Total Guitar Dimensions (L x W x H): 35.83" x 13.39" x 3.35" -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.