39 in. SB Series Classic Styled Electric Guitar for Beginners, Honey
- Mfr # LYXEGLPHB
- Zoro # G315792567
Key Features
Specifications
Details
- MFR #
- LYXEGLPHB
- Zoro #
- G315792567
- UPC #
- 843812161510
- Country of Origin
- China
- Color
- Honey
- Style
- Right Handed
Description
A modern take on the vintage classic.Become a real musician with the 39" LyxPro Electric Guitar. Perform like never before on this beautiful instrument designed like a Gibson Les Paul Full Size electric guitar. With this electric guitar for adults and kids, you can adjust the volume and tone with a simple knob turn and change from rhythm to treble with the pickup selector switch. Send your musical energy through a quality guitar that will make you feel like a proper guitarist. A great option for an intermediate and beginner electric guitar. A quality, non-expensive option among other solid body electric guitars. Electric guitar beginner 3-way rhythm/treble pickup switch selector delivers dynamic response with gorgeous tones ranging from warm & mellow to thick & cutting.For the value you can hear, just plug into your preferred amplifier, grab a pick, and strum on with this all solid guitar. Traditional humbucker HH pickups produce that signature sound with incredible tone variety via the three-way switch. Our adults and kids electric guitar beginners set arrives with all the essentials you need to play like a pro including a wood neck solid-body full electric guitar in black, a pick collection, and an easy users guide with instructions for handling, maintaining, and tuning this beautiful instrument.
- Maximum playing comfort, peak sound performance, lightweight durability, and cool vintage appearance
- Fully-loaded guitar also features a signature headstock with sealed tuners to prevent dust buildup
- This legendary LP is primed for solo play, casually jamming & performing live indoors or outside
- Experiment with different volume settings & tone intensities via the built-in rotary control knobs
- Old-school style instrument strums like a dream, offering a blend of comfort, style & playability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.