Shop PYLE
Create Account
Classical Guitar Starter Kit
- Mfr # PGACMS90BLU
- Zoro # G224082971
product price:Â
$
81.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGACMS90BLU
- Zoro #
- G224082971
- UPC #
- 842893169132
- Country of Origin
- China
Description
COMPLETE 39 in BEGINNER GUITAR SET - Pyle brings you a complete classical acoustic guitar set with everything you need to start playing. The beginner guitars accessories include a gig bag, capo, guitar strap, extra nylon string set, and 3 guitar picks | HANDCRAFTED ALL WOOD BUILD - The classical guitar features handcrafted construction with a linden wood body, birch headstock, dyed maple wood fretboard, body and back protective binding, rosette linden laminate finish, chrome 3-in-line machine head | FULL SCALE SIZE - A full scale 6 string guitar perfect for use on lessons, recitals, band rehearsals, onstage performances or when practicing at home. Has a traditional classic body style great for beginners and children learning to play guitar | BEGINNER READY - This traditional full classic acoustic stringed instrument kit is an excellent guitar for kids, youth, and adults looking to start guitar playing. It brings you everything you need to start playing straight out of the box | SOFT NYLON STRINGS - Nylon strings are easy on the fingertips and offers a warm, clear, and crisp tone ideal for beginners. Total Length: 39 in; Scale Length: 25.6 in; Total Body Length: 19 in; Frets: 19 Frets; Total Dimensions: 39 in L x 14.76 in W x 4.53 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.