Shop SERENELIFE
Create Account
Theremometer
- Mfr # SLTM20
- Zoro # G900687322
product price:
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTM20
- Zoro #
- G900687322
- UPC #
- 842893133270
- Country of Origin
- China
Description
Features: - Non-Contact and Quick Temperature Measurement - Convenient and Sanitary - Multi-Modes Tester - Fast Switching Between ? and ? - Supports Body Temperature Function - LCD Display & Built-in Fever Alarm - Stores Different Temperature Readings for Baby/Kids and Adults - 10 Values Automatically be Overwritten in Chronological Order What's in the Box: - Infrared Thermometer Technical Specs: - Construction Material: Engineered ABS + PCBA - Normal Forehead Temperature Range: 0-2 y/old (36.4-38.0 °C), 3-10 y/old (36.1-37.8 °C), 11-65 y/old (35.9-37.6 °C), 65 y/old (35.8-37.5 °C) - Measurement Method: Non-contact - Measurement Time: =0.5s - Accuracy: ± 0.2°C(3.2°F) - Backlight LCD display: 3 Colors (Green, Yellow, Red) - Records: 10 Memory Storage - Automatic off time: 15 seconds - Power Source: 2*AAA battery (Not Included) - Product Dimension (L x W x H):5.97'' x 4.4'' x1.8'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.